
Radio Remote Control Rrc P902 Tx Pocket 2T Gen (Discontinued)
- Mfr # FRRRCP902000A00
- Zoro # G6849535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRRRCP902000A00
Zoro #
G6849535
UPC #
8057090094909
Country of Origin
Italy
Dimensions
Width
2.4 in
Depth
0.9 in
Height
1.9 in
Battery Size Supported
CR2450
Details
Includes
Battery
Number of Total Buttons
2
Power Source
Battery
Channel Frequency
913 MHz
Battery Chemistry
Alkaline
Item
Pocket Remote Control
Input Voltage
3V DC
Number of Batteries Supported
1
Description
Quick Pocket Transmitter. Features , Number of keys - 2, Power supply - CR2450 3V litio alkaline-battery, Microcontroller-operated functions, FSK modulation and carrier frequency 913Mhz, Operating temperatures from -15C to +70C, Possibility to control more receivers with one transmitter, Two functions can be activated at the same time, Floating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.