This item is Discontinued.

Quick Sbc 500 Nrg+ 12V 40A 3 Bank Battery Charger FBNRP0500FR0A00

Sbc 500 Nrg+ 12V 40A 3 Bank Battery Charger (Discontinued)

  • Mfr # FBNRP0500FR0A00
  • Zoro # G4683175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBNRP0500FR0A00
Zoro #
G4683175
UPC #
8057090150070
Country of Origin
Unknown

Description

SBC 500 NRG+ Series Battery Charger - 12V - 40A - 3-Bank. The long experience we have in the nautical field has given us the ability to evolve the range of SBC battery chargers, now called NRG+, with superior performance to those currently on the market.. The advantages which the SBC NRG+ battery chargers offer, are: Three stage IUoU battery charging. High efficiency. Multiple outputs in order to charge more groups of batteries. Differentiated charging for open or sealed liquid electrolite, Gel, AGM, Optima. Integrated output fuses inside the battery chargers. Capacity of supplying full power with low AC mains voltage. Low residual fluctuation on output. Power factor equal to 1. Compatible with the generators. Short circuit, overloading, output overvoltage and overheating protection. Can work in a wide range of ambient temperatures. Variable speed for the cooling fan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.