Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quick Secret 6W Retractable Lamp With Automatic Switch FASP1572S11CD00

Secret 6W Retractable Lamp With Automatic Switch (Discontinued)

  • Mfr # FASP1572S11CD00
  • Zoro # G5074125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASP1572S11CD00
Zoro #
G5074125
UPC #
8057090134247
Country of Origin
Unknown

Description

Secret 6W Retractable Lamp with Automatic Switch IP66 Mirrored Chrome Finish - Daylight White LED. Retractable lamp with automatic switch opening and lighting at 360degrees.. Features: LED Protection: Spike protected 500V. Polarity sensitive: YES. Power type: Constant Voltage. Light source: 0 x LED. Supply: 10 30 V. Power consumption: 6W. Current consumption: 0.25 A @ 24 V. Average lifetime: 50,000 h. IP security degree: 66.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.