Zoro Homepage

Heater Hanger Arm, 32" L, Steel

  • Mfr # QSWI1000

  • Zoro # G5253950


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Air Handlers, Furnaces and Unit Heaters
Length
32 in
Includes
3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, H Bracket, Left Arm, Left U, Right Arm, Slotted Holes width Adjustment, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Washers, Wing Nut
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSWI1000
Zoro #
G5253950
UPC #
095247158102
Country of Origin
United States

Dimensions

Length
32 in
Overall Dimensions - H x W x D
29 11/16 in x 20 3/4 in x 24 5/8 in
Overall Width
20 3/4 in
Overall Depth
24 5/8 in
Overall Height
29 11/16 in

Details

Item
Gas Wall and Ceiling Heater Mounting Bracket
Material
Steel
For Use With
Air Handlers, Furnaces and Unit Heaters
Includes
3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, H Bracket, Left Arm, Left U, Right Arm, Slotted Holes width Adjustment, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Washers, Wing Nut
Load Capacity
200 lb
Finish
Powder Coated
Contact Points
4
Product Type
Mounting Brackets
Joist Mounting Direction
New Parallel
Compatible with Product Type
Air Handlers, Furnaces, Unit Heaters
Joists
16 in, 24 in

Description

Product Type Mounting Brackets, Compatible with Product Type Air Handlers, Furnaces, Unit Heaters, Overall Height 29 11/16 in, Overall Width 20 3/4 in, Overall Depth 24 5/8 in, Contact Points 4, Finish Powder Coated, Includes 3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, H Bracket, Left Arm, Left U, Right Arm, Slotted Holes width Adjustment, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Washers, Wing Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.