Zoro Homepage

Heater Hanger Arm, 36" L, Steel

  • Mfr # QSWI3001

  • Zoro # G5170020


product price: $210.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Handlers, Furnaces and Unit Heaters
Material
Steel
Length
36 in
Includes
3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, H Bracket, Left Arm, Right Arm, Steel and Rubber Washers, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut
Overall Dimensions - H x W x D
5 11/16 in x 20 3/4 in x 33 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSWI3001
Zoro #
G5170020
UPC #
095247158133
Country of Origin
United States

Dimensions

Length
36 in
Overall Dimensions - H x W x D
5 11/16 in x 20 3/4 in x 33 7/16 in
Overall Depth
33 7/16 in
Overall Height
5 11/16 in
Overall Width
20 3/4 in

Details

Item
Gas Wall and Ceiling Heater Mounting Bracket
For Use With
Air Handlers, Furnaces and Unit Heaters
Material
Steel
Includes
3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, H Bracket, Left Arm, Right Arm, Steel and Rubber Washers, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut
Product Type
Mounting Brackets
Joists
16 in, 24 in
Contact Points
4
Joist Mounting Direction
Parallel/Perpendicular
Load Capacity
200 lb
Compatible with Product Type
Air Handlers, Furnaces, Unit Heaters
Finish
Powder Coated

Description

Product Type Mounting Brackets, Compatible with Product Type Air Handlers, Furnaces, Unit Heaters, Overall Height 5 11/16 in, Overall Width 20 3/4 in, Overall Depth 33 7/16 in, Contact Points 4, Finish Powder Coated, Includes 3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, H Bracket, Left Arm, Right Arm, Steel and Rubber Washers, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.