Zoro Homepage

Heater Hanger Arm, 37" L, Steel

  • Mfr # QSWI6000

  • Zoro # G5238392


product price: $243.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Handlers, Furnaces and Unit Heaters
Material
Steel
Length
37 in
Includes
3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, I Bracket, Left Arm, Right Arm, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut with Steel and Rubber Washers
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSWI6000
Zoro #
G5238392
UPC #
095247158171
Country of Origin
United States

Dimensions

Length
37 in
Overall Height
4 5/8 in
Overall Depth
45 in
Overall Dimensions - H x W x D
4 5/8 in x 24 5/8 in x 45 in
Overall Width
24 5/8 in

Details

Item
Gas Wall and Ceiling Heater Mounting Bracket
For Use With
Air Handlers, Furnaces and Unit Heaters
Material
Steel
Includes
3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, I Bracket, Left Arm, Right Arm, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut with Steel and Rubber Washers
Load Capacity
400 lb
Compatible with Product Type
Air Handlers, Furnaces, Unit Heaters
Joist Mounting Direction
Parallel/Perpendicular
Contact Points
4
Product Type
Mounting Brackets
Joists
16 in, 24 in
Finish
Powder Coated

Description

Product Type Mounting Brackets, Compatible with Product Type Air Handlers, Furnaces, Unit Heaters, Overall Height 4 5/8 in, Overall Width 24 5/8 in, Overall Depth 45 in, Contact Points 4, Finish Powder Coated, Includes 3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, I Bracket, Left Arm, Right Arm, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut with Steel and Rubber Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.