Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quick-Sling Heater Hanger Arm, 54" L, Steel QSWI5000

Heater Hanger Arm, 54" L, Steel (Discontinued)

  • Mfr # QSWI5000
  • Zoro # G5251290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSWI5000
Zoro #
G5251290
UPC #
095247158164
Country of Origin
United States

Dimensions

Length
54 in
Overall Height
8 3/8 in
Overall Dimensions - H x W x D
8 3/8 in x 27 7/8 in x 22 1/2 in
Overall Depth
22 1/2 in
Overall Width
27 7/8 in

Details

Item
Gas Wall and Ceiling Heater Mounting Bracket
Material
Steel
For Use With
Air Handlers, Furnaces and Large Unit Heaters
Includes
3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, Left Arm, Right Arm, Steel and Rubber Washers, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut
Joists
16 in, 24 in
Contact Points
6
Product Type
Mounting Brackets
Load Capacity
400 lb
Finish
Powder Coated
Compatible with Product Type
Air Handlers, Furnaces, Unit Heaters
Joist Mounting Direction
Parallel/Perpendicular

Description

Product Type Mounting Brackets, Compatible with Product Type Air Handlers, Furnaces, Unit Heaters, Overall Height 8 3/8 in, Overall Width 27 7/8 in, Overall Depth 22 1/2 in, Contact Points 6, Finish Powder Coated, Includes 3/4 in Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin, Left Arm, Right Arm, Steel and Rubber Washers, Swivel Spreader Arm with Circular Adjustment Plate, Thumb Screw, U-Bar with Circular Adjustment Plate, Wing Nut, Joist Mounting Direction Parallel/Perpendicular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.