Zoro Homepage

Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK

  • Mfr # 509127-025

  • Zoro # G0675241


product price: $8.89
/pk 25, $0.36/ea
Sold in multiples of 2 for $17.78

Key Features

Series
ATC
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Red
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509127-025
Zoro #
G0675241
UPC #
017378123552
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.43 in
Width
0.15 in
Depth
0.62 in

Details

Item
Automotive Fuse
Series
ATC
Amps
10A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Red
Body Style
Blade
Body Material
Plastic

Description

Standard Blade Fuse,Red 10A,,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.