Ring Terminal, 3/8 in Stud Size, 10 AWG, Bare Insulated, Bare, 25 PK
- Mfr # 166407-025
- Zoro # G1784041
product price:Â
$
6.25
/pk of 25, $0.25/ea
Sold in multiples of 2Â pks for
$12.50
Key Features
Insulation Color
Bare
Minimum Wire Size
12 AWG
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 166407-025
- Zoro #
- G1784041
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Ring Terminal
- Insulation Color
- Bare
- Insulation Coverage
- None
- Insulation Type
- Bare
- Contact Material
- Copper
- Termination Style
- Crimp
- Terminal Shape
- Standard Ring Tongue
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- 3/8 in
Description
Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.