Quick Connect Terminals, Female, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs
- Mfr # FDD5.5-250-100
- Zoro # G810059844
product price:Â
$
23.39
/pk of 100, $0.23/ea
Key Features
Insulation Color
Yellow
Insulation Type
PVC
Connector Assortment Type
Quick Connect
Terminal Type
Female
Connection Material
Tin-Plated Brass with PVC Insulation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FDD5.5-250-100
- Zoro #
- G810059844
- UPC #
- -
- Country of Origin
- China
Details
- Insulation Color
- Yellow
- Insulation Type
- PVC
- Connector Assortment Type
- Quick Connect
- Terminal Type
- Female
- Connection Material
- Tin-Plated Brass with PVC Insulation
- Includes
- 100 pieces
Description
Quick connect terminals are a type of wire terminal with a male or female quick connector on one end and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.