
Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, PVC Insulated, Black, 100 PK
Mfr # 160305-100
Zoro # G1777942
product price:Â $14.39
/pk 100, $0.14/eaKey Features
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
PVC
Stud Size
1/4 in
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160305-100
Zoro #
G1777942
UPC #
017378106593
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Details
Item
Ring Terminal
Insulation Color
Black
Insulation Type
PVC
Contact Material
Copper
Maximum Voltage
600 V
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.