Mechanical Lug, 2/0 AWG Max, 3 Hole
- Mfr # NL20
- Zoro # G3632600
product price:Â
$
22.89
/ea
Key Features
For Minimum Wire Size
2/0 AWG
For Maximum Wire Size
2/0 AWG
Standards
UL 489
Max. Amps
125 A
For Use With
#2/0 Max Wire Size Load Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NL20
- Zoro #
- G3632600
- UPC #
- 782113099156
- Country of Origin
- United States
Dimensions
- For Minimum Wire Size
- 2/0 AWG
- For Maximum Wire Size
- 2/0 AWG
- Length
- 8 in
- Max. Wire Size
- 2/0 AWG
- Min. Wire Size
- 2/0 AWG
- Product Width
- 5 in
- Product Height
- 0.1 in
Details
- Item
- Mechanical Lug
- Standards
- UL 489
- Max. Amps
- 125 A
- For Use With
- #2/0 Max Wire Size Load Center
- Amps
- 125 A
- Number of Lugs Included
- 1
- Type
- Neutral lug
- Used With
- #2/0 max wire size loadcenters
- Product Name
- Eaton neutral lug
- Compatible Product Type
- #2/0 Max Wire Size Load Center
Description
Lug, Amps 125 A, Mounting Location Breaker, Number of Lugs Included 1, Max. Wire Size 2/0 AWG, Min. Wire Size 2/0 AWG, For Use With #2/0 Max Wire Size Load Center
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.