Zoro Homepage

Automotive Fuse, MINI ATM Series, 15A, 32V DC, 25 PK

  • Mfr # 509107-025

  • Zoro # G0674919


product price: $8.99
/pk 25, $0.36/ea
Sold in multiples of 2 for $17.98

Key Features

Series
MINI ATM
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Blue
Body Style
Mini Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509107-025
Zoro #
G0674919
UPC #
017378123248
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.43 in
Width
0.15 in
Depth
0.62 in

Details

Item
Automotive Fuse
Series
MINI ATM
Amps
15A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Blue
Body Style
Mini Blade
Body Material
Plastic

Description

Mini Blade Fuse,Blue,15A,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.