Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, 100 PK

  • Mfr # 164202-100

  • Zoro # G1782048


product price:  $44.35
/pk 100, $0.44/ea

Key Features

Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Heat Shrink
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
164202-100
Zoro #
G1782048
UPC #
017378956617
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Heat Shrink
Maximum Voltage
600 V

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.