
Fork Terminal, #6 Stud Size, 14 AWG, 600 V, PVC Insulated, Blue, 10 PK
Mfr # 160234-2010
Zoro # G1776700
product price:Â $3.49
/pk 10, $0.35/ea
Sold in multiples of 3 for $10.47
Key Features
Terminal Shape
Flanged Fork
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
160234-2010
Zoro #
G1776700
UPC #
017378106128
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Details
Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Blue
Insulation Type
PVC
Contact Material
Copper
Maximum Voltage
600 V
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.