
Ring Terminal, 1/4 in Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, Crimp Termination Only
Mfr # 163105-100
Zoro # G1780158
product price:Â $13.19
/pk 100, $0.13/eaKey Features
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
163105-100
Zoro #
G1780158
UPC #
017378107897
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
1/4 in
Details
Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Seam
Seamless
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.