
22-18 AWG PVC Hook Terminal #6 Stud PK100, Connection Material: Tin-Plated Copper (Discontinued)
- Mfr # 160138-2100
- Zoro # G1775002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160138-2100
Zoro #
G1775002
UPC #
017378260240
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
#6
Details
Wire Range
22 to 18 AWG
Insulation Type
PVC
Insulation Color
Red
Item
Hook Terminal
Connection Material
Tin-Plated Copper
Max. Voltage
600V
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.