Zoro Homepage

26 in Crimper 8 to 4/0 AWG

  • Mfr # 4255-001

  • Zoro # G4448596


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Capacity
8 to 4/0 AWG
Overall Length
26 in
Handle Type
Cushion Grip
Strips
No
Cuts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4255-001
Zoro #
G4448596
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 in

Details

Item
Crimper
Capacity
8 to 4/0 AWG
Handle Type
Cushion Grip
Strips
No
Cuts
No
Max. Crimping Force
Not Rated
Insulated / Uninsulated
Insulated
Standards
Adjustable dies
Adjustable
Manual
Replacement Die Code
None

Description

If you are working with wire, the Quick Cable Crimper is a tool you will want to have on hand. The 26 in. crimper can handle 8 to 4/0 AWG cables. It has a cushion grip handle for better control and comfort when working with large wires. It also features an adjustable jaw that makes it easier to strip the insulation off of cables. The Quick Cable Wire Stripper is a great addition to your tool kit, whether you're a professional or just doing some work around the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.