Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/4" Cable Guide, 1/0-250 1/0 ga. - 250 MCM

  • Mfr # 420223-001

  • Zoro # G0668847


product price: $33.49
/ea

Key Features

Capacity
1/0 ga. - 250 MCM
Overall Length
4-1/4"
Number of Pieces
1
Application
Stripper
Features
Bare Copper Has a Higher Scrap Value Than Insulated Cable, Designed for Stranded Copper Cable Insulated With Plastic Or Rubber Such As EPDM, Neoprene, PE, PP, PVC, TPE, TPR, etc., With Or Without Paper, Jute, Or Foil Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420223-001
Zoro #
G0668847
UPC #
017378895039
Country of Origin
United States

Dimensions

Overall Length
4-1/4"

Details

Item
Cable Guide,1/0-250
Capacity
1/0 ga. - 250 MCM
Number of Pieces
1
Application
Stripper
Features
Bare Copper Has a Higher Scrap Value Than Insulated Cable, Designed for Stranded Copper Cable Insulated With Plastic Or Rubber Such As EPDM, Neoprene, PE, PP, PVC, TPE, TPR, etc., With Or Without Paper, Jute, Or Foil Liner
Material
Blade: Hardened Steel

Description

Cable Guide,1/0-250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.