
Glass Fuse, AGU Series, 40A, 32V AC, Clear, 5 PK
Mfr # 509231-005
Zoro # G0675768
product price:Â $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
Key Features
Series
AGU
Amps
40A
AC Voltage Rating
32V AC
Interrupt Rating
Clear
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509231-005
Zoro #
G0675768
UPC #
017378924289
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Series
AGU
Amps
40A
AC Voltage Rating
32V AC
Interrupt Rating
Clear
Body Style
Cylindrical
Body Material
Glass
Item
Glass Fuse
Fuse Amps
40A
Description
Glass Fuse,40A,Gold Plated,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.