
Add On Connector, Neg, 2/0, Left., PK5
Mfr # 3420-005N
Zoro # G0667313
product price: $43.99
/pk 5, $8.80/eaKey Features
Connection Type
Crimp
Gauge
2/0 ga.
Includes
Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut
Application
Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables
Polarity
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3420-005N
Zoro #
G0667313
UPC #
017378342007
Country of Origin
United States
Details
Item
Add On Connector,Neg,2/0,Left.,PK5
Connection Type
Crimp
Gauge
2/0 ga.
Includes
Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut
Application
Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables
Polarity
Negative
Standards
RoHS; UL STD 486A; CUL; SAE J537
Features
Safe Professional Method of Installing Additional Connectors Directly to Battery
Type
Quick Add-On Connector
Description
Add On Connector,Neg,2/0,Left.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.