Zoro Homepage

Add On Connector, Pos, 2/0, Right, PK50

  • Mfr # 3720-050P

  • Zoro # G0667499


product price: $451.99
/pk 50, $9.04/ea
Free Shipping & Returns

Key Features

Connection Type
Crimp
Gauge
2/0 ga.
Application
Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables
Standards
RoHS; UL STD 486A; CUL; SAE J537
Type
Quick Add-On Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3720-050P
Zoro #
G0667499
UPC #
017378372080
Country of Origin
United States

Details

Item
Add On Connector,Pos,2/0,Right,PK50
Connection Type
Crimp
Gauge
2/0 ga.
Application
Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables
Standards
RoHS; UL STD 486A; CUL; SAE J537
Type
Quick Add-On Connector
Features
Safe Professional Method of Installing Additional Connectors Directly to Battery
Polarity
Positive
Includes
Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut

Description

Add On Connector,Pos,2/0,Right,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.