
Add On Connector, Pos, 4/0, Right, PK50
Mfr # 3740-050P
Zoro # G0667051
product price: $937.99
/pk 50, $18.76/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Connection Type
Crimp
Gauge
4/0 ga.
Polarity
Positive
Includes
Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut
Type
Quick Add-On Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3740-050P
Zoro #
G0667051
UPC #
017378923268
Country of Origin
United States
Details
Item
Add On Connector,Pos,4/0,Right,PK50
Connection Type
Crimp
Gauge
4/0 ga.
Polarity
Positive
Includes
Connector Stud Size is 3/8"-16 x 11/16", 3/8"-16 Closed Cap Nut
Type
Quick Add-On Connector
Standards
RoHS; UL STD 486A; CUL; SAE J537
Application
Heavy Duty Accessories Such as Winches; Hydraulic Pumps and Plug-in Booster Cables
Features
Safe Professional Method of Installing Additional Connectors Directly to Battery
Description
Add On Connector,Pos,4/0,Right,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.