Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Lined Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 0.5 in I.D. Before Shrinking

  • Mfr # 5661-005C

  • Zoro # G0680589


product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5661-005C
Zoro #
G0680589
UPC #
017378566151
Country of Origin
China

Dimensions

Length
6 in
Use with Wire Size
6 to 2 AWG
Use With Wire Size
6 to 2 AWG
Wall Thickness After Shrinking
0.06 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
Clear
Temp. Range
-67° to 230°F
Min. Shrink Temp.
257°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Flame Retardant
Yes
Standards
UL 224
Features
Permits Visual Inspection
Dielectric Strength
600 V
Adhesive Lined
Yes
Shrink Tubing Properties
Abrasion Resistant
Tubing Wall Type
Medium Wall
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
230 Degrees F
I.D. After Shrinking
0.19 in
I.D. Before Shrinking
0.5 in

Description

Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 6 AWG to 2 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.06 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Color Clear, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products