Adhesive Lined Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 0.75 in I.D. Before Shrinking, 5 PK

  • Mfr # 5662-005C

  • Zoro # G0680939


product price: $10.39
/pk 5, $2.08/ea

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5662-005C
Zoro #
G0680939
UPC #
017378566250
Country of Origin
China

Dimensions

Length
6 in
Use with Wire Size
4 to 2/0 AWG
Use With Wire Size
4 to 2/0 AWG
Wall Thickness After Shrinking
0.06 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Clear
Temp. Range
-67° to 230°F
Min. Shrink Temp.
257°F
Features
Permits Visual Inspection
Shrink Tubing I.D. Before Shrinking
3/4 in
Flame Retardant
Yes
Standards
UL 224
Adhesive Lined
Yes
Dielectric Strength
600 V
Shrink Tubing Properties
Abrasion Resistant
Max. Temp. Rating
230 Degrees F
Min. Temp. Rating
-67 Degrees F
Tubing Wall Type
Medium Wall
Package Style
Individual Pieces
I.D. After Shrinking
0.25 in
I.D. Before Shrinking
0.75 in

Description

Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4 AWG to 2/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.06 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Color Clear, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.