Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, 0.17 in I.D. Before Shrinking

  • Mfr # 5619-001B

  • Zoro # G0679487


product price: $60.45
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.63 in
Material
Polyolefin
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5619-001B
Zoro #
G0679487
UPC #
017378702566
Country of Origin
China

Dimensions

Length
48 in
Use with Wire Size
250 to 750 MCM
Use With Wire Size
250 to 750 MCM
Wall Thickness After Shrinking
0.13 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.63 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 230°F
Min. Shrink Temp.
257°F
Flame Retardant
Yes
Standards
UL Listed
Shrink Tubing I.D. Before Shrinking
0.17 in
Features
Double Meltable Sealant
Adhesive Lined
Yes
Tubing Wall Type
Heavy Wall
Max. Temp. Rating
230 Degrees F
Package Style
Individual Pieces
Dielectric Strength
600 V
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Abrasion Resistant
I.D. After Shrinking
0.63 in
I.D. Before Shrinking
0.17 in

Description

Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 250 MCM to 750 MCM, I.D. Before Shrinking 0.17 in, I.D. After Shrinking 0.63 in, Wall Thickness After Shrinking 0.13 in, Length 48 in, Shrink Tubing Properties Abrasion-Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products