Zoro Homepage

Alligator Clip, Insulated Handle, Amps: 5A

  • Mfr # 602005-002

  • Zoro # G0686959


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Length
2-1/16"
Connection Type
Clip
Amps
5A
Color
Red/Black
Gauge
16 to 14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602005-002
Zoro #
G0686959
UPC #
017378126522
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/16"

Details

Item
Alligator Clip
Connection Type
Clip
Amps
5A
Color
Red/Black
Gauge
16 to 14 ga.
Type
Alligator Clips w/Banana Plugs
Category Type
Battery and Charger Accessories
Material
Nylon Insulator

Description

Alligator Clip,Insulated Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.