
Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK
Mfr # 509123-025
Zoro # G0675302
product price: $7.69
/pk 25, $0.31/eaSold in multiples of 2 for $15.38
Key Features
Series
ATC
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Violet
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509123-025
Zoro #
G0675302
UPC #
017378123439
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.43 in
Width
0.15 in
Depth
0.62 in
Details
Item
Automotive Fuse
Series
ATC
Amps
3A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Violet
Body Style
Blade
Body Material
Plastic
Description
Standard Blade Fuse,3A,Violet,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.