Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Bolt, Side Terminal, Steel, PK25

  • Mfr # 6703-525-025

  • Zoro # G7552964


product price: $21.95
/pk 25, $0.88/ea

Key Features

Color
Silver
Connection Material
Steel
Connection Type
Bolt
Stud Size
3/8"-16 x 15/32 in
Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6703-525-025
Zoro #
G7552964
UPC #
-
Country of Origin
China

Dimensions

Stud Size
3/8"-16 x 15/32 in
Length
1 1/8 in
Width
13/16 in
Overall Height
1/2 in

Details

Item
Battery Bolt
Color
Silver
Connection Material
Steel
Connection Type
Bolt
Housing Material
Steel
Features
Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance
Type
Battery Side Terminal
Standards
Mil Specifications, SAE
Attachment Type
Bolt
Material
Steel
Compatible Product Type
Battery

Description

Battery Bolt, Color Silver, Connection Type Bolt, Connection Material Steel, Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Standards Mil Specifications, SAE, Attachment Type Bolt, Compatible Product Type Battery, Length 1 1/8 in, Material Steel, Overall Height 1/2 in, Stud Size 3/8 In.-16 x 15/32 in, Width 13/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.