Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Box, Black, 10-63/64" Lx7-39/64" W

  • Mfr # 120170-360-001

  • Zoro # G5574077


product price: $13.15
/ea

Key Features

For Use With
Fits Group U1 Battery
Outside Width
7 1/2 in
Color
Black
Outside Height
8 1/2 in
Standards
RoHs, US Coast Guard Regulations 183.420 and ABYCE-10.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120170-360-001
Zoro #
G5574077
UPC #
017378102434
Country of Origin
United States

Dimensions

Outside Width
7 1/2 in
Outside Height
8 1/2 in
Inside Height
7 15/16 in
Length
10-63/64"
Width
7-39/64"
Depth
7-29/32"
Height
10-15/64"
Inside Width
5 1/4 in
Outside Length
10 3/4 in
Inside Length
8 in
Fits Battery Size Group
Group U1

Details

Item
Battery Box
For Use With
Fits Group U1 Battery
Color
Black
Standards
RoHs, US Coast Guard Regulations 183.420 and ABYCE-10.7
Features
Durable, Use Hold-Down Holes Molded In to Reinforced Handles
Polarity
Neutral
Battery Box Material
Plastic
Battery Box Color
Black
Housing Material
Polypropylene
Includes
Hold-Down Strap
Maximum Heat Resistance
200 Degrees F
Removable Lid
Yes
Minimum Heat Resistance
-30 Degrees F
Closure Type
Snap
Resistance Properties
Acid Resistant; Gas Resistant; Impact Resistant; Oil Resistant; Solvent Resistant; UV Resistant
Battery Group Type
12-Volt Vehicles

Description

Battery Box, Battery Group Type 12-Volt Vehicles, Fits Battery Size Group Group U1, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 8 in, Inside Width 5 1/4 in, Inside Height 7 15/16 in, Outside Length 10 3/4 in, Outside Width 7 1/2 in, Outside Height 8 1/2 in, Fluid Compatibility Acid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.