Zoro Homepage

Battery Box, Black, 13-1/2" L x 12-15/64"D

  • Mfr # 120174-360-001

  • Zoro # G5574031


product price: $16.59
/ea

Key Features

For Use With
Fits Group GC2 or GC2H Battery
Outside Width
9 1/4 in
Color
Black
Outside Height
13 in
Inside Width
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120174-360-001
Zoro #
G5574031
UPC #
017378102519
Country of Origin
United States

Dimensions

Outside Width
9 1/4 in
Outside Height
13 in
Inside Width
7 1/4 in
Inside Length
10 3/4 in
Depth
12-15/64"
Width
9-1/4"
Length
13-1/2"
Fits Battery Size Group
Group GC2
Outside Length
13 1/2 in
Height
12-63/64"
Inside Height
12 1/4 in

Details

Item
Battery Box
For Use With
Fits Group GC2 or GC2H Battery
Color
Black
Standards
RoHs, US Coast Guard Regulations 183.420 and ABYCE-10.7
Housing Material
Polypropylene
Battery Box Color
Black
Battery Box Material
Plastic
Includes
Hold-Down Strap
Features
Flame Retardant, Single Box Holds (1) 6V Battery
Closure Type
Snap
Removable Lid
Yes
Resistance Properties
Acid Resistant; Gas Resistant; Oil Resistant; Solvent Resistant
Battery Group Type
6-Volt Vehicles
Maximum Heat Resistance
200 Degrees F
Minimum Heat Resistance
-30 Degrees F

Description

Battery Box, Battery Group Type 6-Volt Vehicles, Fits Battery Size Group Group GC2, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 10 3/4 in, Inside Width 7 1/4 in, Inside Height 12 1/4 in, Outside Length 13 1/2 in, Outside Width 9 1/4 in, Outside Height 13 in, Fluid Compatibility Acid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.