Battery Box, Black, 17-3/4" L x10-15/64" W
Mfr # 120173-360-001
Zoro # G5574040
product price: $16.69
/eaKey Features
For Use With
Fits Group 24, 27, 31 Batteries
Outside Width
10 1/4 in
Color
Black
Outside Height
10 7/8 in
Includes
Hold-Down Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120173-360-001
Zoro #
G5574040
UPC #
017378102496
Country of Origin
United States
Dimensions
Outside Width
10 1/4 in
Outside Height
10 7/8 in
Width
10-15/64"
Outside Length
17 3/4 in
Inside Height
10 3/8 in
Depth
10"
Inside Length
14 1/2 in
Length
17-3/4"
Fits Battery Size Group
Group 24, Group 27, Group 31
Height
10-55/64"
Inside Width
7 1/4 in
Description
Battery Box, Battery Group Type Commercial Vehicles, Standard Vehicles, Fits Battery Size Group Group 24, Group 27, Group 31, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 14 1/2 in, Inside Width 7 1/4 in, Inside Height 10 3/8 in, Outside Length 17 3/4 in, Outside Width 10 1/4 in, Outside Height 10 7/8 in, Fluid Compatibility Acid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.