Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Box, Black, 26-49/64" Lx14-1/64" W

  • Mfr # 120177-360-001

  • Zoro # G5574016


product price: $104.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits Group 4D Battery
Outside Width
14 in
Color
Black
Outside Height
12 3/4 in
Stud Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120177-360-001
Zoro #
G5574016
UPC #
017378102557
Country of Origin
United States

Dimensions

Outside Width
14 in
Outside Height
12 3/4 in
Stud Size
1/4"-20
Inside Length
21 5/8 in
Length
26-49/64"
Height
12-3/4"
Inside Height
11 1/2 in
Depth
11-13/32"
Width
14-1/64"
Fits Battery Size Group
Group 4D GC2
Outside Length
26 3/4 in
Inside Width
9 1/2 in

Details

Item
Battery Box
For Use With
Fits Group 4D Battery
Color
Black
Battery Box Material
Plastic
Features
Dual Box Holds (2) 6V Batteries, Flame Retardant
Housing Material
Polyethylene
Battery Box Color
Black
Standards
RoHs
Removable Lid
Yes
Resistance Properties
Acid Resistant; Gas Resistant; Oil Resistant; Solvent Resistant
Closure Type
Thumb Screws
Minimum Heat Resistance
-30 Degrees F
Battery Group Type
6-Volt Vehicles, Commercial Vehicles
Maximum Heat Resistance
200 Degrees F

Description

Battery Box, Battery Group Type 6-Volt Vehicles, Commercial Vehicles, Fits Battery Size Group Group 4D GC2, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Thumb Screws, Battery Box Material Plastic, Battery Box Color Black, Inside Length 21 5/8 in, Inside Width 9 1/2 in, Inside Height 11 1/2 in, Outside Length 26 3/4 in, Outside Width 14 in, Outside Height 12 3/4 in, Fluid Compatibility Acid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.