Zoro Homepage

Battery Box, Black, 46-31/64" Lx18-17/64"W

  • Mfr # 120167-360-001

  • Zoro # G5574095


product price: $218.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits (2) 8D Batteries
Outside Width
18 1/4 in
Color
Black
Outside Height
12 1/4 in
Stud Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120167-360-001
Zoro #
G5574095
UPC #
017378146988
Country of Origin
United States

Dimensions

Outside Width
18 1/4 in
Outside Height
12 1/4 in
Stud Size
1/4"-20
Inside Length
42 1/2 in
Height
12-15/64"
Outside Length
49 1/2 in
Depth
10-47/64"
Inside Width
12 in
Width
18-17/64"
Inside Height
10 3/4 in
Length
46-31/64"
Fits Battery Size Group
Dual Group 8D

Description

Battery Box, Battery Group Type Commercial Vehicles, Fits Battery Size Group Dual Group 8D, Maximum Heat Resistance 200 Degrees F, Minimum Heat Resistance -30 Degrees F, Removable Lid Yes, Closure Type Thumb Screws, Battery Box Material Plastic, Battery Box Color Black, Inside Length 42 1/2 in, Inside Width 12 in, Inside Height 10 3/4 in, Outside Length 49 1/2 in, Outside Width 18 1/4 in, Outside Height 12 1/4 in, Fluid Compatibility Acid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.