Zoro Homepage

Battery Cable, 2 ga., Solid, 60V, PVC, Red

  • Mfr # 200204-396-025

  • Zoro # G7612692


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Voltage
60 V
Insulation Material
PVC
Insulation Material - Wire and Cable
PVC
Standards
SAE J1127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200204-396-025
Zoro #
G7612692
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (Wire and Cable)
2 AWG
Wire Size - Wire and Cable
2 AWG
Spool Length
25 ft.
Length
25 ft
Wire Size
2 AWG
Overall Length
25 ft
Conductor Size
2 AWG

Details

Item
Battery Cable
Color
Red
Voltage
60 V
Insulation Material
PVC
Insulation Material - Wire and Cable
PVC
Standards
SAE J1127
Wire Color
Red
Max. Voltage
60V
Wire and Cable Item
Battery Cable
Features
Resistant to Flame, Abrasion, Fuel, Oil, Acid, and Salt
Conductor Material
Copper
Temp. Range
-58 Degrees to 221 Degrees F
Stranded / Solid
Stranded
Number of Conductors
1
Insulation Material (Wire and Cable)
PVC
Trade Designation
SGT
Conductor Design
Stranded
Special Features
Resistant to Abrasion, Resistant to Acid, Resistant to Flame, Resistant to Fuel, Resistant to Oil, Resistant to Salt
Jacket Material
PVC
Gauge/Conductor
2
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Material
PVC
Conductor Insulation Color
Red
Operating Temperature - Minimum
-58 Degrees F

Description

Battery Cable, Number of Conductors 1, Wire Size 2 AWG, Insulation Material PVC, Wire Color Red, Length 25 ft, Voltage 60 V, Trade Designation SGT, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.