Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Cable Heavy Duty, 2/0 ga., 3/8 In.

  • Mfr # 7920-360-001F

  • Zoro # G3256224


product price: $29.79
/ea

Key Features

Color
Black
Connection Material
Copper
Connection Type
Bolt
Gauge
2/0
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7920-360-001F
Zoro #
G3256224
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Wire Size
2/0 ga
Length
20 in
Cable Length
20 in

Details

Item
Battery Cable Heavy Duty
Color
Black
Connection Material
Copper
Connection Type
Bolt
Gauge
2/0
Insulation Material
Rubber
Features
Anti-Rotational Cast Lug on One End, Cast Lug on the Other, Cold Weather Flexibility, Connection Sealed with Magnatube Heat-Shrink, For Stud Batteries: Battery to Ground or Starter Lug to Lug, Made for Truck, Farm, Construction, and Similar Equipment, Easy Routing
Wire Color
Black
Standards
RoHS, SAE
Contact Material
Copper
Switch Type
End-to-End
Termination Type
Battery Cable
Material
Copper
Resistance Properties
Flame Retardant
Cable Wire Gauge
2/0 ga
Housing Material
PVC
Maximum Temperature
221 Degrees F
Maximum Voltage
12V

Description

Battery Cable Heavy Duty, Connection Type Bolt, Termination Type Battery Cable, Cable Wire Gauge 2/0 ga, Cable Length 20 in, Wire Color Black, Maximum Voltage 12V, Maximum Temperature 221 Degrees F, Stud Size 3/8 in, Standards RoHS, SAE, Contact Material Copper, Housing Material PVC, Resistance Properties Flame Retardant, Insulation Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.