Zoro Homepage

Battery Cable, Neg, 2/0, 25"

  • Mfr # 7925-001N

  • Zoro # G0694117


product price: $27.29
/ea

Key Features

Color
Black
Gauge
2/0 ga.
Standards
SAE; OEM; RoHS
Type
Stud Cable
Polarity
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7925-001N
Zoro #
G0694117
UPC #
017378792505
Country of Origin
United States

Details

Item
Battery Cable,Neg,2/0,25"
Color
Black
Gauge
2/0 ga.
Standards
SAE; OEM; RoHS
Type
Stud Cable
Polarity
Negative
Features
Maximum Conductivity and Flexibility; Enables Easy Routing and Cold Weather Flexibility; Connection Sealed with Magna Tube Heat-Shrink; For Stud Batteries: Battery to Ground or Starter Lug to Lug; Anti-Rotational Cast Lug on One End, Cast Lug on the Other; 3/8"
Application
For Stud Batteries Truck; Farm; Construction and Similar Equipment

Description

Battery Cable,Neg,2/0,25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.