
Battery Cable, Neg, 2/0, 35"
Mfr # 7935-001N
Zoro # G0693548
product price: $38.99
/eaKey Features
Color
Black
Gauge
2/0 ga.
Features
Maximum Conductivity and Flexibility; Enables Easy Routing and Cold Weather Flexibility; Connection Sealed with Magna Tube Heat-Shrink; For Stud Batteries: Battery to Ground or Starter Lug to Lug; Anti-Rotational Cast Lug on One End, Cast Lug on the Other; 3/8"
Type
Stud Cable
Polarity
Negative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7935-001N
Zoro #
G0693548
UPC #
017378793502
Country of Origin
United States
Details
Item
Battery Cable,Neg,2/0,35"
Color
Black
Gauge
2/0 ga.
Features
Maximum Conductivity and Flexibility; Enables Easy Routing and Cold Weather Flexibility; Connection Sealed with Magna Tube Heat-Shrink; For Stud Batteries: Battery to Ground or Starter Lug to Lug; Anti-Rotational Cast Lug on One End, Cast Lug on the Other; 3/8"
Type
Stud Cable
Polarity
Negative
Application
For Stud Batteries Truck; Farm; Construction and Similar Equipment
Standards
SAE; OEM; RoHS
Description
Battery Cable,Neg,2/0,35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.