Battery Carrier, Side Lift
Mfr # 120154-525-001
Zoro # G7519181
product price: $18.15
/eaKey Features
Used For
Carrying Batteries
Handle Material
Plastic
Type
Side Lift
Includes
Side Lift
Application
Carrying Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120154-525-001
Zoro #
G7519181
UPC #
-
Country of Origin
China
Dimensions
Size
9 in L x 1 1/2 in W x 6 1/2 in H
Overall Width
1 1/2 in
Overall Length
9 in
Details
Item
Battery Carrier
Used For
Carrying Batteries
Handle Material
Plastic
Type
Side Lift
Includes
Side Lift
Application
Carrying Batteries
Fits
All Battery Types and Sizes, Adjustable Notches Securely Lock In Place
Material
Steel
Tool Type
Battery Carrier
Fits Battery Type
All Battery Types and Sizes
Description
Battery Carrier, Application Carrying Batteries, Tool Type Battery Carrier, Material Steel, Overall Length 9 in, Overall Width 1 1/2 in, Capacity -, Fits Battery Type All Battery Types and Sizes, Handle Material Plastic, Includes Side Lift, Size 9 in L x 1 1/2 in W x 6 1/2 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.