Zoro Homepage
This item is Discontinued.
Quickcable Battery Cbl, 3/0 AWG, Solid, 60V, PVC, Purple 200108-396-025

Battery Cbl, 3/0 AWG, Solid, 60V, PVC, Purple (Discontinued)

  • Mfr # 200108-396-025
  • Zoro # G7561513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200108-396-025
Zoro #
G7561513
UPC #
-
Country of Origin
United States

Dimensions

Spool Length
25 ft.
Length
25 ft.
Wire Size
3/0

Details

Item
Battery Cable
Voltage
60V
Color
Black
Insulation Material
PVC
Max. Voltage
60V
Stranded / Solid
Solid
Temp. Range
-58 Degrees to 221 Degrees F
Wire Color
Black
Features
Resistant to Flame, Abrasion, Fuel, Oil, Acid, and Salt
Standards
Meets or Exceeds SAE J1127
Conductor Material
Copper
Conductor Design
Solid
Jacket Material
PVC

Description

Battery Cable, Wire Size 3/0, Insulation Material PVC, Wire Color Black, Length 25 ft, Voltage 60V, Conductor Design Solid, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.