Zoro Homepage

Battery Harness, 17-1/2In, 2/0ga, Black

  • Mfr # 7630-525-001N

  • Zoro # G6040404


product price: $20.25
/ea

Key Features

Color
Black
Connection Material
Copper
Connection Type
Bolt
Gauge
2/0 ga
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7630-525-001N
Zoro #
G6040404
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Length
17 1/2 in
Cable Length
17 in

Details

Item
Battery Harness
Color
Black
Connection Material
Copper
Connection Type
Bolt
Gauge
2/0 ga
Insulation Material
Rubber
Features
Anti-Rotational Cast Lug on Both Ends, Cold Weather Flexibility, Connection Sealed with Magnatube Heat-Shrink, Made for Truck, Farm, Construction, and Similar Equipment, Easy Routing
Polarity
Negative
Standards
SAE
Maximum Voltage
12V
Material
Copper Welding Cable
Switch Type
End-to-End
Resistance Properties
Abrasion Resistant; Salt Resistant; Chemical Resistant
Contact Material
Copper
Cable Wire Gauge
2/0 ga
Termination Type
Welding Cable
Connector Type
Stackable Die Cast Copper Lugs
Wire Color
Black
Housing Material
Synthetic Rubber
Maximum Temperature
221 Degrees F

Description

Battery Harness, Connection Type Bolt, Termination Type Welding Cable, Cable Wire Gauge 2/0 ga, Cable Length 17 in, Wire Color Black, Maximum Voltage 12V, Maximum Temperature 221 Degrees F, Stud Size 3/8 in, Standards SAE, Contact Material Copper, Polarity Negative, Housing Material Synthetic Rubber, Resistance Properties Abrasion Resistant; Salt Resistant; Chemical Resistant, Insulation Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.