Zoro Homepage

Battery Harness, 8-1/2In, 2/0ga, Black, PK5

  • Mfr # 7625-525-005N

  • Zoro # G5901567


product price: $67.29
/pk 5, $13.46/ea

Key Features

Color
Black
Connection Material
Copper
Connection Type
Bolt
Gauge
2/0 ga
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7625-525-005N
Zoro #
G5901567
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Length
8 1/2 in
Cable Length
8.5 in

Details

Item
Battery Harness
Color
Black
Connection Material
Copper
Connection Type
Bolt
Gauge
2/0 ga
Insulation Material
Rubber
Standards
SAE
Features
Anti-Rotational Cast Lug on Both Ends, Cold Weather Flexibility, Connection Sealed with Magnatube Heat-Shrink, Made for Truck, Farm, Construction, and Similar Equipment, Easy Routing
Polarity
Negative
Wire Color
Black
Housing Material
Synthetic Rubber
Connector Type
Stackable Die Cast Copper Lugs
Maximum Voltage
12V
Termination Type
Welding Cable
Contact Material
Copper
Resistance Properties
Abrasion Resistant; Salt Resistant; Chemical Resistant
Cable Wire Gauge
2/0 ga
Switch Type
End-to-End
Maximum Temperature
221 Degrees F
Material
Copper Welding Cable

Description

Battery Harness, Connection Type Bolt, Termination Type Welding Cable, Cable Wire Gauge 2/0 ga, Cable Length 8.5 in, Wire Color Black, Maximum Voltage 12V, Maximum Temperature 221 Degrees F, Stud Size 3/8 in, Standards SAE, Contact Material Copper, Polarity Negative, Housing Material Synthetic Rubber, Resistance Properties Abrasion Resistant; Salt Resistant; Chemical Resistant, Insulation Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.