Zoro Homepage

Battery Hold Down, 5-1/2 to 9 In

  • Mfr # 302102-525-001

  • Zoro # G7614546


product price: $5.55
/ea

Key Features

For Use With
Truck Batteries
Color
Silver
Features
Fits Existing Hardware or Select From Hold-Down Bolts and Group 24 or 27 Vinyl Coated Trays, Infinitely Adjustable and Lockable, Non-Conductive - Eliminates Hold-Down As Source of Shorts
Length
5-1/2 to 9 in
Application
Car, Truck, Bus, Off Road, Marine Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302102-525-001
Zoro #
G7614546
UPC #
-
Country of Origin
United States

Dimensions

Length
5-1/2 to 9 in
Overall Width
2 1/4 in
Adjustable Length
5 1/2 in to 9 in
Overall Length
9 in
Compatible Stud Size
1/4 in

Details

Item
Battery Hold Down
For Use With
Truck Batteries
Color
Silver
Features
Fits Existing Hardware or Select From Hold-Down Bolts and Group 24 or 27 Vinyl Coated Trays, Infinitely Adjustable and Lockable, Non-Conductive - Eliminates Hold-Down As Source of Shorts
Application
Car, Truck, Bus, Off Road, Marine Batteries
Hold Down Type
Adjustable
Compatible Product Type
Battery
Finish
Polypropylene
Material
Polypropylene
Strap Type
Hold Down

Description

Battery Hold Down, Strap Type Hold Down, Overall Length 9 in, Overall Width 2 1/4 in, Material Polypropylene, Color Silver, Gauge -, Compatible Stud Size 1/4 in, Hold Down Type Adjustable, Features Fits Existing Hardware or Select From Hold-Down Bolts and Group 24 or 27 Vinyl Coated Trays, Infinitely Adjustable and Lockable, Non-Conductive - Eliminates Hold-Down As Source of Shorts, Compatible Product Type Battery, Adjustable Length 5 1/2 in to 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.