Zoro Homepage

Battery Jumper 1 Gauge, 18"

  • Mfr # 7582-001

  • Zoro # G0692437


product price: $38.99
/ea

Key Features

Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber, Die Cast
Length
18"
Type
Lead Offset Jumper
Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7582-001
Zoro #
G0692437
UPC #
017378175827
Country of Origin
United States

Dimensions

Length
18"
Cable Length
18 ft.

Details

Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber, Die Cast
Type
Lead Offset Jumper
Connection Type
Clamp
Gauge
1 ga.
Item
Battery Jumper
Category Type
Jumper Cables

Description

Battery Jumper 1 Gauge,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.