Zoro Homepage

Battery Jumper 2/0, 12", 5 PK, Connection Type: Clamp

  • Mfr # 7787-005

  • Zoro # G0693469


product price: $113.99
/pk 5, $22.80/ea
Free Shipping & Returns

Key Features

Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber
Length
12"
Type
Lead Offset Jumper
Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7787-005
Zoro #
G0693469
UPC #
017378926764
Country of Origin
United States

Dimensions

Length
12"
Cable Length
12 ft.

Details

Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber
Type
Lead Offset Jumper
Connection Type
Clamp
Gauge
2/0 ga.
Category Type
Jumper Cables
Item
Battery Jumper

Description

Battery Jumper 2/0,12 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.