
Battery Jumper 2/0, 18", 5 PK, Material: Copper, Insulated Synthetic Rubber, Die Cast
Mfr # 7588-005
Zoro # G0692461
product price: $164.99
/pk 5, $33.00/ea
Free Shipping & Returns
Key Features
Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber, Die Cast
Length
18"
Type
Lead Offset Jumper
Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7588-005
Zoro #
G0692461
UPC #
017378926658
Country of Origin
United States
Dimensions
Length
18"
Cable Length
18 ft.
Details
Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber, Die Cast
Type
Lead Offset Jumper
Connection Type
Clamp
Gauge
2/0 ga.
Category Type
Jumper Cables
Item
Battery Jumper
Description
Battery Jumper 2/0,18 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.