
Battery Jumper 2/0, 24", Material: Copper, Insulated Synthetic Rubber, Die Cast
Mfr # 7589-001
Zoro # G0692470
product price: $51.15
/eaKey Features
Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber, Die Cast
Length
24"
Type
Lead Offset Jumper
Connection Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7589-001
Zoro #
G0692470
UPC #
017378175896
Country of Origin
United States
Dimensions
Length
24"
Cable Length
24 ft.
Details
Application
Ideal for Group 27 Batteries, Group 31 Batteries and Similar Batteries; To Connect Wwo Paralleled Batteries for Delivery of Maximum Starting Power at Same Voltage
Material
Copper, Insulated Synthetic Rubber, Die Cast
Type
Lead Offset Jumper
Connection Type
Clamp
Gauge
2/0 ga.
Category Type
Jumper Cables
Item
Battery Jumper
Description
Battery Jumper 2/0,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.