Zoro Homepage

Battery Terminal, 1 AWG, 10 PK

  • Mfr # C2108T

  • Zoro # G7904706


product price: $66.39
/pk 10, $6.64/ea

Key Features

Terminal Shape
Straight
Maximum Wire Size
1 AWG
Contact Material
Copper
Standards
SAE J163, J1811
Features
Positive Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2108T
Zoro #
G7904706
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1 AWG

Details

Item
Battery Terminal
Terminal Shape
Straight
Contact Material
Copper
Standards
SAE J163, J1811
Features
Positive Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.