Battery Terminal, Bolt, Lead, Negative
Mfr # 5518-360-001N
Zoro # G2097724
product price: $8.79
/eaKey Features
Alignment
Marine
Connection Material
Lead
Connection Type
Top Post
Stud Size
5/16 in
Attachment Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5518-360-001N
Zoro #
G2097724
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
5/16 in
Overall Width
1.1 in
Overall Depth
1.3 in
Overall Length
2 5/16 in
Details
Item
Battery Terminal
Alignment
Marine
Connection Material
Lead
Connection Type
Top Post
Attachment Location
Top
Polarity
Negative
Features
Converts Battery Post to Stud Connector, Permits Quick Disconnection From Battery
Standards
U.S. Coast Guard Regulations
Includes
Fasteners
Contact Material
Lead
Description
Battery Terminal, Alignment Marine, Connection Type Top Post, Gauge -, Polarity Negative, Contact Material Lead, Overall Length 2 5/16 in, Overall Width 1.1 in, Overall Depth 1.3 in, Features Converts Battery Post to Stud Connector, Permits Quick Disconnection From Battery, Standards U.S. Coast Guard Regulations, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.