Zoro Homepage
This item is Discontinued.
Quickcable Battery Terminal Brushes 120122

Battery Terminal Brushes (Discontinued)

  • Mfr # 120122
  • Zoro # G002684403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120122
Zoro #
G002684403
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
0.112
Width
2
Length
6
Height
0.5

Description

Corroded and dirty battery terminals produce poor connections making it difficult to get the power you need to start vehicles or machinery. Keep your battery terminals clean for maximum power delivery.

• The Side Terminal Brush is shaped to clean terminals, connectors and bolts. This brush features brass wires securely embedded on two sides and a 5/16" hex in handle that services GM connectors. 6"L.

• The 3-in-1 Brush features a post terminal brush, side terminal brush and auxiliary brush. 6"L.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.